Beli oil vg 150 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Mulai

    Rp79.900

    Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Deskripsi:
    MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.966/75.100/VI/2021
  2. Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)
    Deskripsi:
    MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.778/75.100/VI/2021
  3. Pertamina Industrial & Marine Engine Oil Meditran
    Mulai

    Rp9.999.900

    Pertamina Industrial & Marine Engine Oil Meditran
    Deskripsi:
    MEDITRAN SMX 40 is high quality heavy-duty diesel engine lubricant designed to lubricate marine diesel engines using low sulfur High Speed Diesel Fuel that may be naturally aspirated, turbocharged or supercharged.MEDITRAN SMX 40 has a very good capability in controlling carbon deposit formation, wear and bearing corrosion. This lubricant is also especially designed to meet the requirement of MTU (Motor Und Turbine Union Friedrichshafen GmbH) engines with performance level of type I/MTL 5044 Type I (year 1998) and it has a very good demulsibility capability.
    atribut:
    • Volume (L): 209
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No: 5873.778/75.100/VI/2021
  4. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  5. Pertamina Transmission Fluid Automatic & Manual Transmission Oils Rored (Pelumas Transmisi)
    Mulai

    Rp13.999.900

    Pertamina Transmission Fluid Automatic & Manual Transmission Oils Rored (Pelumas Transmisi)
    Deskripsi:
    This high performance gear lubricating oil is formulated from high quality base oil with selected additives, such as Extreme Pressure additive of sulphur phosphorus type which is anglamol.
    atribut:
    • Volume (L): 209
  6. Sinopec Oil Hydraulic
    Mulai

    Rp899.900

    Sinopec Oil Hydraulic
    Deskripsi:
    Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
    atribut:
    • Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
    • Rust Prevention (Distilled Water): Pass (ASTM D 665B)
    • Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
  7. Shell Tellus A227 S2
    Mulai

    Rp1.199.900

    Shell Tellus A227 S2
    Deskripsi:
    Shell TellusS2 M 100Industrial Hydraulic FluidShell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.Main Application- Industrial hydraulic systemsWith an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Mobile hydraulic fluid power transmission systemsShell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.- Marine hydraulic systemsSuitable for marine applications where ISO HM category hydraulic fluids are recommended.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1, HF-2)- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69- (ISO 68)- Eaton Vickers M-2950 S- Eaton Vickers I-286 S- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03- ISO 11158 (HM fluids)- AFNOR NF-E 48-603- ASTM 6158-05 (HM fluids)- DIN 51524 Part 2 HLP type- Swedish Standard SS 15 54 34 AM- GB 111181-1-94 (HM fluids)For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website. Compatibility & Miscibility- CompatibilityShell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.- Fluid CompatibilityShell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).- Seal & Paint CompatibilityShell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
  8. Pertamina Multipurpose Grease SGX-NL Min NLGI 2 (Gemuk Serbaguna Otomotif)
    Mulai

    Rp2.099.900

    Pertamina Multipurpose Grease SGX-NL Min NLGI 2 (Gemuk Serbaguna Otomotif)
    Deskripsi:
    GREASE PERTAMINA SGX-NL adalah jenis grease bantalan untuk kendaraan yang sifatnya serba guna, dengan dasar sabun lithium 12-hydroxystearate mengandung aditif anti oksidasi, anti karat dan juga mempunyai sifat extreme pressure (EP). Grease ini dianjurkan untuk chasis kendaraan, bantalan roda (wheel bearing) dll, juga untuk kendaraan transportasi, truk tugas ringan dan minibus.Grease ini mempunyai daya lekat yang baik pada permukaan logam, maka dapat melindunginya dari pengaruh udara lembab. Dengan adanya sifat EP, GREASE PERTAMINA SGX-NL ini mempunyai daya tahan terhadap beban kejut pada bantalan. Grease lumas jenis ini dibuat dari bahan dasar yang tidak mengandung lead (PB), sehingga lebih aman terhadap lingkungan.GREASE PERTAMINA SGX-NL lulus pengujian ASTM Rust Test (D-1743) dan memiliki kemampuan menahan beban EP (ASTM D-2596) welding load 200 kg.PENGGUNAANGREASE PERTAMINA SGX-NL dapat digunakan untuk melumasi bagian-bagian kendaraan seperti chasis dan bantalan-bantalan roda yang membutuhkan grease multiguna dengan temperatur operasi hingga 140°C.
  9. Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)
    Mulai

    Rp84.900

    Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)
    Deskripsi:
    MEDITRAN SC adalah pelumas multigrade mesin diesel tugas berat baik yang menggunakan urbocharge, supercharge, atau naturally aspirated untuk aplikasi alat transportasi, alat berat, industri atau perkapalan.MEDITRAN SC memberikan perlindungan efektif terhadap karat, korosi, keausan berlebih dan piston deposit akibat temperatur tinggi. Pelumas ini di desain untuk memberikan pengendalian konsumsi pelumas yang lebih baik dibandingkan pelumas generasi sebelumnya.TINGKATAN MUTUMEDITRAN SC memenuhi tingkatan mutu API CF 4/SG, MB Sheet 228.1, ACEA E2, MAN 270/271 Mack EO K2, dan Allison C4.
    atribut:
    • SNI License: Yes
    • SNI Number: 5919.778/75.100/VI/2021
  10. Mobil Industrial Hydraulic Standar
    Mulai

    Rp57.900

    Mobil Industrial Hydraulic Standar
    Deskripsi:
    Nuto H Series adalah oli hidraulis anti-aus kualitas prima untuk aplikasi layanan industri dan layanan bergerak yang bekerja pada kondisi operasi sedang dan mensyaratkan pelumas anti-aus.Ketahanan oksidasi dan stabilitas kimia yang efektif mendukung daya tahan oli yang baik dalam aplikasi sedang hingga berat.
  11. Pertamina Industrial & Marine Engine Oil Medripal
    Mulai

    Rp9.999.900

  12. Pertamina Transmission Fluid Powershift and Hydraulic Oil for Equipment (Pelumas Transmisi)
    Mulai

    Rp13.999.900

    Pertamina Transmission Fluid Powershift and Hydraulic Oil for Equipment (Pelumas Transmisi)
    Deskripsi:
    TRANSLIK HD are high quality powershift transmission and hydraulic lubricant especially designed for heavy equipment. This equipment is generally used in construction, agriculture industry and mining. This lubricant is mostly applied for final drives, wet clutches and wet disc brake. Compare with other lubricant from the same type, TRANSLIK HD has great capability on carrying frictional load, smoother brake operation, reducing wear on gears and very stable against oxidation so the equipment life will be long standing.
  13. Educati Hydraulic Oil
    Mulai

    Rp7.999.900

    Educati Hydraulic Oil
    Deskripsi:
    Educati Telliga, adalah pelumas hidrolik berkinerja tinggi yang menggunakan teknologi terkini yang memberikanperlindungan pada peralatan dan sistem kerja operasi hidrolik.Educati Telliga, membantu mencegah pembentukan deposit, kerusakan di bawah panas atau tekanan mekanik yangdapat menurunkan efisiensi sistem tenaga hidrolik Anda.Karakteristik FisikKarakteristik ini khas dari produksi saat ini. Sementara produksi masa depan akan sesuai dengan spesifikasi, tingkatan mutu & RekomendasiDenison Hydraulics (HF-0, HF-1, HF-2)Cincinnati P-68 (ISO 32), P-70 (ISO 46), P-69 (ISO 68)Vickers M-2950 SVickers I-286 SKompatibilitas FluidaEducati Telliga, pelumas kompatibel dengan sebagian besar mineral base oil lainnya, pelumas hidrolik berbahan dasar minyak mineral·
    atribut:
    • Size (L): 200
    • Color: Clear
    • Base Material: Mineral Oil
  14. DORMER End Mill 4 Flutes C247
    Mulai

    Rp339.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
Daftar Harga oil vg 150 Terbaru October 2026
Pertamina Industrial Hydraulic OilsRp5.799.900
Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel)Rp1.099.900
Pertamina Ëngine Oil Meditran S (Oli Mesin)Rp79.900
Pertamina Industrial Gear & Bearing Oils MasriRp9.799.900
Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)Rp91.900
Pertamina Industrial & Marine Engine Oil MeditranRp9.999.900
Castrol Hydraulic OilRp10.999.900
Pertamina Transmission Fluid Automatic & Manual Transmission Oils Rored (Pelumas Transmisi)Rp13.999.900
Sinopec Oil HydraulicRp899.900
Shell Tellus A227 S2Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)